25A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 23500

Cat #: MDA-25-R

UPC: 051712542500

to view pricing and more.
Documents & Guides
Fuse, 25 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, 125 Volt DCRoHS

Overview

Fuse, 25 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, 125 Volt DCRoHS
Also known as: 051712542500, MDA-25-R

Specifications

Material: Ceramic
Diameter: 0.250 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 25
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 1.500 kA, 10 kA
Material: Ceramic
Volts DC: 125
Amps: 25
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 1.500 kA, 10 kA