4" LED Wafer Downlight, 27-50K

Item #: 2350189

Cat #: KT-WDLED8-4A-9CSF-FDIM-G

UPC: 843654154657

to view pricing and more.
Documents & Guides
4 Inch Gimbal Wafer Downlight Feat. Color Select 8W 2700/3000/3500/4000/5000K 90 Cri 120V Input Phase Dimming Remote Driver

Overview

4 Inch Gimbal Wafer Downlight Feat. Color Select 8W 2700/3000/3500/4000/5000K 90 Cri 120V Input Phase Dimming Remote Driver
Also known as: 843654154657, KT-WDLED8-4A-9CSF-FDIM-G

Specifications

Volts AC: 120
Wattage: 8
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Light Technology: LED
Wattage: 8
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)