Cold Shrink Termination Kit, 700 MCM to 2000 MCM, Black, 3 Conductor

Item #: 2350516

Cat #: 7686-S-8-3G

UPC: 051128595305

to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1750-2000 MCM @ 5 kV, 1500-2000 MCM @ 8.7 kV, 1250-2000 MCM @ 15 kV, 900-1750 MCM @ 25/28 kV, 700-1500 MCM @ 35 kV, Cable Diameter Range: 1.53-2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1750-2000 MCM @ 5 kV, 1500-2000 MCM @ 8.7 kV, 1250-2000 MCM @ 15 kV, 900-1750 MCM @ 25/28 kV, 700-1500 MCM @ 35 kV, Cable Diameter Range: 1.53-2.32". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7600-S-3G Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 051128595305, 7686-S-8-3G

Specifications

Color: Black
Color: Black