This product has been discontinued.

Fuse, 4 Amp Time-Delay Glass, 5mm x 20mm, 250V
Item #: 23518
Cat #: GMD-4A
UPC: 051712409285
to view pricing and more.
Documents & Guides
Fuse, 4 Amp Time-Delay Glass, 5mm x 20mm, 250 Volt AC, North American Standard
Overview
Fuse, 4 Amp Time-Delay Glass, 5mm x 20mm, 250 Volt AC, North American Standard
Also known as: 051712409285, GMD-4A
Specifications
| Amps: | 4 |
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 4 |
| Type: | Fuse, Electronic |
| Speed: | Time Delay |
| Volts AC: | 250 |