Drive, 302A, 250HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 235252

Cat #: 20G1AND302AA0NNNNN

UPC: 884951038127

to view pricing and more.
Drive, PowerFlex 755, 302 Amp, 250 Horse Power, Normal/Heavy Duty, 480 Volt AC, 3-Phase

Overview

Drive, PowerFlex 755, 302 Amp, 250 Horse Power, Normal/Heavy Duty, 480 Volt AC, 3-Phase

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 884951038127, 20G1AND302AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 302
Type: General Purpose, Drive
Horsepower: 250
Phase: 3
Amps: 302
Horsepower: 250
Volts AC: 480
Type: General Purpose, Drive