Compression Lug, Copper, 1-Hole

Item #: 235281

Cat #: LCAX1/0-38F-X

UPC: 074983435296

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 1/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 1/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue
Also known as: 074983435296, LCAX1/0-38F-X

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Color: Pink
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: 3/8 in