Ww Type 1 Straight Section

Item #: 235301

Cat #: F1212G72H

UPC: 783510167479

to view pricing and more.
Ww,tp1,straight Section,hinged, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 12.00x12.00x72.00, Material/finish: Steel/gray

Overview

Ww,tp1,straight Section,hinged, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 12.00x12.00x72.00, Material/finish: Steel/gray

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510167479, F1212G72H

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Width: 12 in
IP/NEMA Rating: IP30
Number of Knockouts: 0
Length: 72 in
Color: Gray
Material: Steel
Knockouts: No