BLM CECP83586T-4 2HP 3450RPM

Item #: 2353043

Cat #: CECP83586T-4

UPC: 781568348420

Sign In or Register to view pricing and more.
Documents & Guides
BLM CECP83586T-4 2HP 3450RPM

Overview

BLM CECP83586T-4 2HP 3450RPM
Also known as: 781568348420, CECP83586T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2