Non-Metallic Whip, (3) 10 AWG Stranded, 6', 1/2" Trade Size

Item #: 235306
Cat #: 8015
UPC: 077680137302
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

Overview

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.
Nonmetallic fixture whip, stranded, 10AWG, 3 conductor, 1/2 in. liquidtight, 6 ft. long with (1) straight and (1) 90° angled connector.
Also known as: 077680137302, 8015

Specifications

Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Stranding: Stranded
Gauge: 10
Volts AC: 120
Material: Copper
Length: 6 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)