30" Swivel LED Undercabinet Module, White

Item #: 2353280
Cat #: UPLD-30IN-SWW4-90CRI-WH-M6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Inch LED Swivel Undercabinet, Switchable CCT – 3000K, 3500K, & 4000K, 90 CRI, White

Overview

30 Inch LED Swivel Undercabinet, Switchable CCT – 3000K, 3500K, & 4000K, 90 CRI, White
Also known as: UPLD-30IN-SWW4-90CRI-WH-M6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Length: 30 in
Color: White
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Color: White
Length: 30 in
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)