nVent CADDY Pyramid Tool-Free Pipe Clamp, 0.5"–1.32" OD

Item #: 2353616

Cat #: PTF1C

UPC: 782856846437

to view pricing and more.
Documents & Guides
CDY PTF1C SMALL V-CLAMP

Overview

CDY PTF1C SMALL V-CLAMP

Two sizes of clamps allow for outside pipe diameters between 0.50" - 2.38" (12.7 - 60.3 mm) to be restrained on top of the nVent CADDY Pyramid Tool-Free series base.

Also known as: 782856846437, PTF1C

Features & Benefits

  • Push-in clamps install without the need for additional tools or strut clamps
  • Clamps come in two different sizes to fit project needs
  • Plastic clamps and base will not corrode pipe

Specifications

Material: Nylon
Length: 1.600 in
Weight: 0.030 lb
Width: 19.100 in
Material: Nylon
Weight: 0.030 lb
Length: 1.600 in
Width: 19.100 in