Slide Dimmer, 450W, Magnetic Low Voltage, Nova T

Item #: 235363

Cat #: NTLV-600-IV

UPC: 027557678582

to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in ivory

Also known as: 027557678582, NTLV-600-IV

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 450
Volts AC: 120
Poles: 1
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Ivory