Servo Motor, Rotary, 460V, 300mm Frame, 2000 RPM, Low Inertia

Item #: 235429

Cat #: MPL-B960D-MJ72AA

UPC: 884951068117

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle
Also known as: 884951068117, MPL-B960D-MJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 300 mm
Volts AC: 460
RPM: 2000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 300 mm
RPM: 2000