Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16 AWG, 25m

Item #: 23543

Cat #: 2090-XXNPMP-16S25

UPC: 820919008870

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 25 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 25 meter
Also known as: 820919008870, 2090-XXNPMP-16S25

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 25 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Length: 25 m
Volts AC: 230, 460
Gauge: 16 AWG