1-1/4" Liquidtight Steel Flex, Type EF, Black, 250' Reel
Item #: 235440
Cat #: EF125BLK250RL
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 250 Foot Reel, General Construction Grade, No Bonding Wire
Overview
1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 250 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: EF125BLK250RL
Specifications
| Length: | 250 ft |
| Diameter: | 1 1/4 in |
| Jacket: | PVC |
| Color: | Black |
| Material: | Steel |
| Package Type: | Reel |
| Type: | EF - Extra Flexible |
| Length: | 250 ft |
| Jacket: | PVC |
| Material: | Steel |
| Type: | EF - Extra Flexible |
| Diameter: | 1 1/4 in |
| Color: | Black |
| Package Type: | Reel |