This product has been discontinued.

Enclosure, NEMA 4/12, Fusion G7, Hinge Cover With Quarter Turn Latches
Item #: 235506
Cat #: G800600425G
UPC: 783510190019
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Type: Fusion G7, Hinge Cover With Quarter Turn Latches, Size: 31.50 x 23.62 x 16.73 Inch, Material/Finish: Steel/Light Gray Powder Coat
Overview
Enclosure, NEMA 4/12, Type: Fusion G7, Hinge Cover With Quarter Turn Latches, Size: 31.50 x 23.62 x 16.73 Inch, Material/Finish: Steel/Light Gray Powder Coat
Also known as: 783510190019, G800600425G
Specifications
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 12, NEMA 4 |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12, NEMA 4 |
| Mounting: | Wall |