Ladder Cable Tray, Aluminum, 9" W x 4" D x 12' Long, 9 Rung Spacing

Item #: 2355681

Cat #: KRA4A09-09-144

UPC: 799038835448

to view pricing and more.
Documents & Guides
Ladder Cable Tray, Aluminum, 9 Inch Wide x 4 Inch Depth x 12 Foot Long, 9 Rung Spacing

Overview

Ladder Cable Tray, Aluminum, 9 Inch Wide x 4 Inch Depth x 12 Foot Long, 9 Rung Spacing

Simple design consisting of side rails with rungs connected. The rungs are perforated, which makes it easy to fasten cable ties or cable cleats directly onto the ladder. Suited for electrical, instrumentation and telecommunications cables.

Also known as: 799038835448, KRA4A09-09-144

Specifications

Depth: 4 in
Length: 12 ft
Width: 9 in
Material: Aluminum
Depth: 4 in
Width: 9 in
Length: 12 ft
Material: Aluminum