20 Amps, 500V, Fast Midget

Item #: 2356934

Cat #: CY10X38G20

UPC: 079458038019

to view pricing and more.
Documents & Guides
20 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

20 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038019, CY10X38G20

Specifications

Speed: Fast Acting
Volts AC: 500
Volts DC: 125
Type: Fuse, French Cylindrical
Amps: 20
Length: 38 mm
Mounting: Clip
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 120 kA
Speed: Fast Acting
Volts DC: 125
Amps: 20
Mounting: Clip
Class: Midget
Volts AC: 500
Type: Fuse, French Cylindrical
Length: 38 mm
Diameter: 10 mm
Interrupt Rating DC: 120 kA