This product may not be available in all locations.

Load center, Main Lug, 225A, 120/208/240VAC, 3P, 24/24, NEMA 3R
Item #: 235739
Cat #: CH24L3225R
UPC: 782113097688
to view pricing and more.
Documents & Guides
225 AMP, 208Y/120 Volt or 240 Volt AC, 3-Phase, Main Lug Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 3R
Overview
225 AMP, 208Y/120 Volt or 240 Volt AC, 3-Phase, Main Lug Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 3R
Also known as: 782113097688, CH24L3225R
Specifications
| Spaces: | 24 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Family / Style: | CH |
| Mounting: | Surface |
| Type: | Main Lug |
| Circuits: | 24 |
| Amps: | 225 |
| IP/NEMA Rating: | NEMA 3R |
| Spaces: | 24 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Family / Style: | CH |
| Type: | Main Lug |
| Amps: | 225 |