BEAKER 1 Light Wall Sconce

Item #: 2357597
Cat #: 60-5361
UPC: 045923653612
Sign In or Register to view pricing and more.
Beaker - 1 Light Wall Sconce with Clear Glass - Aged Bronze Finish

Overview

Beaker - 1 Light Wall Sconce with Clear Glass - Aged Bronze Finish
The Beaker 60-5361 wall sconce features a streamlined silhouette and a versatile design with minimalist style. The long clear Glass extends past the supplied vintage bulb and the fixture body is Finished in Aged Bronze. Elevate your entry way with a pair of these sconces and with it's damp location rating, its ideal for bathrooms and unexposed outdoor spaces.
Also known as: 045923653612, 60-5361

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)