1 LT Vintage Pendant, Polished Nickel

Item #: 2357617

Cat #: 60-5411

UPC: 045923654114

Sign In or Register to view pricing and more.
Vintage - 1 Light Caged Pendant - Polished Nickel Finish

Overview

Vintage - 1 Light Caged Pendant - Polished Nickel Finish

Nuvo's Vintage 1 light caged pendant is a dignified lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel caged pendant. Contemporary and elegant, the Vintage caged pendant adds style to any home decor.

Also known as: 045923654114, 60-5411

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65