Winchester 5 Light Pendant, Bronze

Item #: 2357861
Cat #: 60-6426
UPC: 045923664267
Sign In or Register to view pricing and more.
Winchester - 5 Light Pendant with Aged Wood - Bronze Finish

Overview

Winchester - 5 Light Pendant with Aged Wood - Bronze Finish
The Winchester 60-6426 provides a farmhouse design with industrial and natural elements joined harmoniously. Real wood comprises the frame of the five light pendant surrounded by exquisite metal bands and knob details. The Bronze Finish brings balance to the aged feel of this elegant fixture.
Also known as: 045923664267, 60-6426

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)