Winchester 4 Light Pendant, Bronze

Item #: 2357863
Cat #: 60-6422
UPC: 045923664229
Sign In or Register to view pricing and more.
Winchester - 4 Light Square Pendant with Aged Wood - Bronze

Overview

Winchester - 4 Light Square Pendant with Aged Wood - Bronze
The Winchester 60-6422 four light pendant is perfect for homes searching for that vintage look. Featuring an aged wood and bronze Finish, this pendant is both rustic, and stylish. A farmhouse design with industrial and natural elements creates the perfect balance in this country inspired fixture.
Also known as: 045923664229, 60-6422

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)