This product has been discontinued.

Filter Fan, Diameter: 5", 230V, IP54, UV Rated Plastic
Item #: 235794
Cat #: SF0526414
UPC: 783510200060
to view pricing and more.
Filter Fan, Diameter: 5 Inch, 230V, IP54, UV Rated Plastic, Color: Gray
Overview
Filter Fan, Diameter: 5 Inch, 230V, IP54, UV Rated Plastic, Color: Gray
Also known as: 783510200060, SF0526414
Specifications
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |
| Diameter: | 5 in |
| Height: | 5 in |
| IP/NEMA Rating: | IP54 |
| Diameter: | 5 in |
| Material: | Plastic |
| Height: | 5 in |