Filter Fan, Diameter: 9", 115V, IP54, UV Rated Plastic

Item #: 235796

Cat #: SF0916414

UPC: 783510200152

to view pricing and more.
Filter Fan, Diameter: 9", 115V, IP54, UV Rated Plastic9" Filter Fan, 115V 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 8.03x8.03x3.54.

Overview

Filter Fan, Diameter: 9", 115V, IP54, UV Rated Plastic9" Filter Fan, 115V 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 8.03x8.03x3.54.

Click-fit design quickly installs into enclosure wall; no tools or screws required, simple snap-open grille for easy filter replacement, enclosure side wall mounting

Also known as: 783510200152, SF0916414

Specifications

Diameter: 9 in
IP/NEMA Rating: IP54
Material: Plastic
Height: 8.030 in
Width: 8.030 in
Depth: 3.540 in
Diameter: 9 in
Material: Plastic
Width: 8.030 in
IP/NEMA Rating: IP54
Height: 8.030 in
Depth: 3.540 in