This product has been discontinued.

Side Mount Filter Fan, Size: 9", NEMA 12/IP54, 230V, 50/60 Hz, 0.11A
Item #: 235799
Cat #: SF0926414
UPC: 783510200176
to view pricing and more.
Side Mount Filter Fan, Size: 9", NEMA 12/IP54, 230V, 50/60 Hz, 0.11ASide Mount Filter Fan, Size: 9 Inch, NEMA 12/IP54, 230 Volt, 50/60 Hz, 0.11 Amp, Color: Gray, Material: Non-Metallic
Overview
Side Mount Filter Fan, Size: 9", NEMA 12/IP54, 230V, 50/60 Hz, 0.11ASide Mount Filter Fan, Size: 9 Inch, NEMA 12/IP54, 230 Volt, 50/60 Hz, 0.11 Amp, Color: Gray, Material: Non-Metallic
Also known as: 783510200176, SF0926414
Specifications
No Specifications Available