This product has been discontinued.

Exhaust Grille, IP54, 13", Thermoplastic
Item #: 235806
Cat #: SG1300404
UPC: 783510199869
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, IP54, 13", ThermoplasticExhaust Grille Kit, 13 inch, 7035, IP 54, Bulletin McLean Filter Fans, Size/Dims: 12.72x12.72x1.30.
Overview
Exhaust Grille, IP54, 13", ThermoplasticExhaust Grille Kit, 13 inch, 7035, IP 54, Bulletin McLean Filter Fans, Size/Dims: 12.72x12.72x1.30.
Also known as: 783510199869, SG1300404
Specifications
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Material: | Plastic |
| Diameter: | 13 in |
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |
| Color: | Gray |
| Diameter: | 13 in |