TYPE 12 SA DISC ENC W HNDL

Item #: 2358081

Cat #: A48X3E11910

UPC: 783510127329

to view pricing and more.

Overview

TYPE 12 SA DISC ENC W HNDL

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510127329, A48X3E11910

Specifications

Depth: 10 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Height: 48 in
Material: Steel
Finish: Powder Coated
Width: 118.250 in
Depth: 10 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 118.250 in
Color: Gray
Height: 48 in
Finish: Powder Coated