TYpe 12 SA Disc Enc w hndl

Item #: 2358093

Cat #: A60X4E15712

UPC: 783510127466

to view pricing and more.
Low-Profile, One- to Five-Door Disconnect Enclosure, Type 12, 60.00x156.50x12.00, Gray, Steel

Overview

Low-Profile, One- to Five-Door Disconnect Enclosure, Type 12, 60.00x156.50x12.00, Gray, Steel

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510127466, A60X4E15712

Specifications

Height: 60 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Finish: Powder Coated
Width: 156.500 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Width: 156.500 in
Color: Gray
Material: Steel
Finish: Powder Coated