Type 12 Sa Disc Enc W Hndl

Item #: 2358096

Cat #: A60X5E19612

UPC: 783510127510

Sign In or Register to view pricing and more.
Type 12 Disconnect Encl., 5 Dr, Bulletin A26mm (type 12 & 13 Encl. W Handle Forflange-mount Disc, Multi-door), Size/dims: 60.00x196.25x12.00, Material/finish:steel/gray

Overview

Type 12 Disconnect Encl., 5 Dr, Bulletin A26mm (type 12 & 13 Encl. W Handle Forflange-mount Disc, Multi-door), Size/dims: 60.00x196.25x12.00, Material/finish:steel/gray

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510127510, A60X5E19612

Specifications

Height: 60 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Finish: Powder Coated
Width: 196.250 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Width: 196.250 in
Color: Gray
Material: Steel
Finish: Powder Coated