Push/Pull Operator, Illuminated, 40mm, Mushroom Head, Red, LED, 1NO/NCLB, 24V AC/DC

Item #: 235881

Cat #: 800FM-LMP44PN3RX12L

UPC: 612598610037

to view pricing and more.
Documents & Guides
Push/Pull Operator, 40 mm, Illuminated,1 Normally Open/2 Normally Closed Late Break, Red LED, Integrated LED Module, Metal, 24Volt AC/DC ,Screw Contact Block, Plastic Latch Mount

Overview

Push/Pull Operator, 40 mm, Illuminated,1 Normally Open/2 Normally Closed Late Break, Red LED, Integrated LED Module, Metal, 24Volt AC/DC ,Screw Contact Block, Plastic Latch Mount

Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.

Also known as: 612598610037, 800FM-LMP44PN3RX12L

Specifications

Color: Red
Type: Push/Pull, Operator
Material: Metal
Diameter: 40 mm
Color: Red
Material: Metal
Type: Push/Pull, Operator
Diameter: 40 mm