Breaker, 30/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex

Item #: 235951

Cat #: BR3020

UPC: 786676006750

to view pricing and more.
30/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

30/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 786676006750, BR3020

Specifications

Volts AC: 120, 240
Amps: 20, 30
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20, 30
Family / Style: BR