Multi-Tap Connector, Insulated, 6 - 3/0 AWG, 2-Port, Opposite Sides, Black

Item #: 236034

Cat #: ITO-3/0

UPC: 662381950062

to view pricing and more.
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

3/0-6 AWG Polaris™ Insulated Tap Connector, Off-Set (Dual Sided Entry)

Also known as: 662381950062, ITO-3/0

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 3/0
Material: Plastisol
Wire/Cable Openings: 2
Color: Black
Allowable Gauge Range: 6 - 3/0