Disconnect Switch, Non-Fusible, NEMA 3R, 100A, 600VAC, Heavy Duty

Item #: 23610

Cat #: HU363RB

UPC: 785901505624

to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty

Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.

Also known as: 785901505624, HU363RB

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Standards: California Proposition 65