35W LED Post Top/Area Light, 40K

Item #: 2361084

Cat #: LED-8033M40D-G7

UPC: 844006077228

to view pricing and more.
Documents & Guides
No Documents Available
LED Post Top/Area Light, Type-B (Ballast Bypass) Retrofit: 35W, 5290 Lumens (Dim to 50% by selecting “LO” on the switch located on the side of the lamp), Color Temperature: 4000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design

Overview

LED Post Top/Area Light, Type-B (Ballast Bypass) Retrofit: 35W, 5290 Lumens (Dim to 50% by selecting “LO” on the switch located on the side of the lamp), Color Temperature: 4000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Also known as: 844006077228, LED-8033M40D-G7

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 5290
Base: Mogul Extended Screw (EX39)
Wattage: 35
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 5290