F72T12/D/HO 25189

Item #: 2361512

Cat #: S6460

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
85 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base

Overview

85 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base
Also known as: S6460

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 5550
Base: Recessed Double Contact (R17d)
Wattage: 85
Color Rendering Index (CRI): 76
Shape: T12 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Light Technology: Fluorescent
Lumens: 5550
Wattage: 85
Shape: T12 (Tubular)
Dimmable: No