5W R20 LED Lamp, 27K

Item #: 2361685

Cat #: 553883

UPC: 046677553883

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 5W, 120V, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 450, CRI: 90, Color Temperature: 2700K Beam Angle: 110°, Rated Average Life: 15,000 Hrs. *Philips CC# 553883, 12NC 929002092204, CAT# 5R20/PER/927/P/E26/DIM 6/1FB T20.

Overview

Dimmable LED Lamp, 5W, 120V, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 450, CRI: 90, Color Temperature: 2700K Beam Angle: 110°, Rated Average Life: 15,000 Hrs. *Philips CC# 553883, 12NC 929002092204, CAT# 5R20/PER/927/P/E26/DIM 6/1FB T20.
Also known as: 046677553883, 553883

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: R20 (Blown Reflector)
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 110°
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Angle: 110°
Wattage: 5
Color Rendering Index (CRI): 90
Lumens: 450
Dimmable: Yes