54W/LED/HID/5K/277-480V/EX39

Item #: 2362997

Cat #: S13123

UPC: 045923131233

to view pricing and more.
Documents & Guides
54 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-480 Volt

Overview

54 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-480 Volt

Satco's S13123 54W LED HID replacement bulb offers natural light and a 360 degree beam spread. The lamp features built-in surge protection and a Mogul extended base providing superior outdoor illumination.

Also known as: 045923131233, S13123

Specifications

Material: Polycarbonate, Aluminum
Color Temperature: 5000 (Bright White)
Lumens: 8100
Wattage: 54
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Material: Polycarbonate, Aluminum
Lumens: 8100
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 54
Light Technology: LED
Base: Mogul Extended Screw (EX39)