Miniature Circuit Breaker, 2P, 32A

Item #: 2363233

Cat #: SU202M-Z32

UPC: 016779933241

Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 2 Pole, 32 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 32 Amp, 10kA, UL 489

SU202M-Z32 Miniature Circuit Breaker Z-Char., 10kA, 32A, 2P UL489

Also known as: 016779933241, SU202M-Z32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K