
Ground Connector / Water Pipe Clamp, 5", 4 AWG - 4/0 AWG
Item #: 236339
Cat #: GAR3905BU
UPC: 781810001523
Sign In or Register to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 5 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 5 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810001523, GAR3905BU
Specifications
| Material: | Copper |
| Diameter: | 5 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 4/0 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Diameter: | 5 in |
| Allowable Gauge Range: | 4 - 4/0 |