18 Watt LED HID Replacement; 5000K; Med Base; 277-347 V

Item #: 2363422

Cat #: S28710

UPC: 045923287107

to view pricing and more.
Documents & Guides
18 Watt LED HID Replacement; 5000K; Medium Base; 277-347 Volt

Overview

18 Watt LED HID Replacement; 5000K; Medium Base; 277-347 Volt
Also known as: 045923287107, S28710

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Lumens: 2400
Light Technology: LED
Dimmable: No
Volts AC: 277/347
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC: 277/347
Wattage: 18
Material: Plastic, Aluminum
Lumens: 2400
Dimmable: No