Enclosure, NEMA 4, Concept Style, 20" x 16" x 6"

Item #: 236384

Cat #: CSD20166LGEMC

UPC: 783510257095

Sign In or Register to view pricing and more.
Enclosure, Concept Style, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257095, CSD20166LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 16 in
Height: 20 in
Depth: 6 in
Material: Steel