Magnetic Low-Voltage Dimmer, White

Item #: 236410

Cat #: MIRLV-1000M-WH

UPC: 027557163057

Sign In or Register to view pricing and more.
Magnetic Low-Voltage Dimmer, WhiteMaestro Magnetic Low-Voltage Dimmer, 800W, 120V, Multi-Location, White

Overview

Magnetic Low-Voltage Dimmer, WhiteMaestro Magnetic Low-Voltage Dimmer, 800W, 120V, Multi-Location, White

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557163057, MIRLV-1000M-WH

Specifications

Type: Magnetic Low-Voltage, Multi-Location
Volts AC: 120
Family / Style: Maestro
Wattage: 800
Color: White
Type: Magnetic Low-Voltage, Multi-Location
Family / Style: Maestro
Color: White
Volts AC: 120
Wattage: 800