LEADWIRE 230V,60Hz

Item #: 2364203

Cat #: PPT2

UPC: 783510241698

to view pricing and more.
Documents & Guides
HOF PPT2 LEADWIRE 230V 60HZ

Overview

HOF PPT2 LEADWIRE 230V 60HZ
Also known as: 783510241698, PPT2

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Steel
IP/NEMA Rating: NEMA 1, IP55
Material: Steel