LED AREA LIGHT 26W COOL WITH SQUARE

Item #: 236444

Cat #: ALED26/PC2

UPC: 019813157078

Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 3851 Lumens Aled 26W 5000K Pole Mount 277V Photocell Bronze

Overview

Area Lights 3851 Lumens Aled 26W 5000K Pole Mount 277V Photocell Bronze
Also known as: 019813157078, ALED26/PC2

Specifications

Mounting: Pole
Wattage: 26
Color Temperature: 5000 (Bright White)
Volts AC: 277
Color: Bronze
Light Technology: LED
Mounting: Pole
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 26
Volts AC: 277
Light Technology: LED