Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 3/0 AWG

Item #: 2365276

Cat #: YAZV27TC38FXB

UPC: 781810431320

to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810431320, YAZV27TC38FXB

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Orange
Standards: California Proposition 65
Material: Copper
Stud Size: 3/8 in