20A 277VAC B+S WIRE SP PILOT CL

Item #: 236532

Cat #: PS20AC1-CPL7

UPC: 785007195897

to view pricing and more.
Documents & Guides
1pole Pilot Lighted Switch, Back and, Side Wire, 20amp 277volt, Clear

Overview

1pole Pilot Lighted Switch, Back and, Side Wire, 20amp 277volt, Clear
Also known as: 785007195897, PS20AC1-CPL7

Specifications

Type: Switch
Color: Clear
Amps: 20
Poles: 1
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Color: Clear
Poles: 1