Fuse, Amp-Trap 2000®, 250V AC/DC, 45A, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Item #: 236645
Cat #: A2D45R
UPC: 782001990923
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 45 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 45 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  
Amp-Trap 2000 SmartSpot time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace 250V Class H, K or RK5 fuses already installed in the field. 250 Volts 45 amps.
Also known as: 782001990923, A2D45R

Specifications

Class: RK1
Amps: 45
Opening: Time-Delay, Slow-Blow
Type: Fuse, Power
Volts AC: 250
Mounting: Cartridge
Class: RK1
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Amps: 45
Type: Fuse, Power
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)