Cable, Motor Power W/Brake Wires, SpeedTec DIN Connector, 60m, Non-Flex, 4AWG

Item #: 236688

Cat #: 2090-CPBM7DF-04AA60

UPC: 884951133112

to view pricing and more.
Documents & Guides
Cable, Motor Power With Brake Wires, SpeedTec DIN Connector, Drive-end, Flying-lead, 4 AWG, Standard (Non-Flex), 60 Meters

Overview

Cable, Motor Power With Brake Wires, SpeedTec DIN Connector, Drive-end, Flying-lead, 4 AWG, Standard (Non-Flex), 60 Meters

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time.

Also known as: 884951133112, 2090-CPBM7DF-04AA60

Specifications

Type: Cable, Motor Power with Brake Wires
Gauge: 4 AWG
Color: Orange
Length: 60 m
Type: Cable, Motor Power with Brake Wires
Color: Orange
Gauge: 4 AWG
Length: 60 m