Fuse, 1 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 23679
Cat #: AGC-1-R
UPC: 051712654814
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

Overview

Fuse, 1 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712654814, AGC-1-R

Specifications

Length: 1 1/4 in
Interrupt Rating AC: 35, 10 kA, 1kA
Opening: Fast-Acting
Amps: 1
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Opening: Fast-Acting
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating AC: 35, 10 kA, 1kA
Amps: 1
Material: Glass
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)